This product requires certification to purchase.

1 in. Male Steel Fitting

Dixon Valve & Coupling

Air King 1 in. Male Steel Fitting

  • Fast #
  • Part #DGAM12
  • Item #4383448
  • Manufacturer Part #GAM12
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King 1 in. Male Steel Fitting

  • Fast #
  • Part #DGAM12
  • Item #4383448
  • Manufacturer Part #GAM12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Male
End Connections
MNPT x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-3/4 in
Weight
0.56 lb
Width
2-1/2 in
Characteristics & Features
Collection
Air King
Material
Rubber, Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Coupling
Warranty & Product Information
Type
DGAM12