This product requires certification to purchase.

3/4 in. Iron Clamp

Dixon Valve & Coupling

Air King® 3/4 in. Iron Clamp

  • Fast #
  • Part #DA9
  • Item #1430276
  • Manufacturer Part #A9
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King® 3/4 in. Iron Clamp

  • Fast #
  • Part #DA9
  • Item #1430276
  • Manufacturer Part #A9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supplied with safety clip and rubber washers, part # AWR4
  • Pressure rating: 150 psi at ambient temperature 70°F (21°C)
  • The use of an Air King safety clip or wire type retainer is necessary to ensure Air King universal couplings will not become accidentally disconnected
  • This guarantees the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
  • Only one Air King safety clip or wire type retainer is required for each Air King universal coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
Air King®
Fitting Type
Straight
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Hose Clamp