This product requires certification to purchase.

1/2 x 1 x 1-7/8 in. MNPT x MNPSM Steel Reducing Ground Joint Spud

Dixon Valve & Coupling

Boss® 1/2 x 1 x 1-7/8 in. MNPT x MNPSM Steel Reducing Ground Joint Spud

  • Fast #
  • Part #DGM3
  • Item #1785327
  • Manufacturer Part #GM3
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss® 1/2 x 1 x 1-7/8 in. MNPT x MNPSM Steel Reducing Ground Joint Spud

  • Fast #
  • Part #DGM3
  • Item #1785327
  • Manufacturer Part #GM3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • The spud part of the coupling serves as one half of the Boss ground joint connection and is usually fixed to the equipment. The stem part that is clamped to the hose is the other half. The two halves are connected or disconnected by rotating the wing nut on the spud. When connected they achieve both a mechanical, and a pressure seal
  • Positive metal-to-polymer seal
  • Leak-proof seal forms when the metal head of the stem makes contact with the patented polymer seat in the spud
  • The non-metallic polymer seat resists most chemicals found in manufacturing facilities, reference the corrosion resistance chart for additional information
  • Easy to seal
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPSM
End Connections
MNPT x MNPSM
Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in x 1 in
Length
1-7/8 in
Characteristics & Features
Collection
Boss®
Fitting Type
Ground Joint, Spud, Reducing
Material
Steel, Plastic
Material Type
Polymer
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov