This product requires certification to purchase.

3/4 in. Female Steel Spud

Dixon Valve & Coupling

Boss® 3/4 in. Female Steel Spud

  • Fast #
  • Part #DGB8
  • Item #268551
  • Manufacturer Part #GB8
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss® 3/4 in. Female Steel Spud

  • Fast #
  • Part #DGB8
  • Item #268551
  • Manufacturer Part #GB8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for steam service up to 450°F (232°C)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
Boss®
Fitting Type
Straight
Material
Steel, Plastic
Material Type
Polymer
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov