This product requires certification to purchase.

3-13/16 x 1 in. Steel Ground Joint Stem

Dixon Valve & Coupling

Boss™ 3-13/16 x 1 in. Steel Ground Joint Stem

  • Fast #
  • Part #DGB11
  • Item #1785248
  • Manufacturer Part #GB11
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss™ 3-13/16 x 1 in. Steel Ground Joint Stem

  • Fast #
  • Part #DGB11
  • Item #1785248
  • Manufacturer Part #GB11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
NPT
End Connections
Barbed x NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-13/16 in
Weight
0.56 lb
Characteristics & Features
Collection
Boss™
Fitting Type
Ground Joint, Stem
Material
Plated Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UL Listed
No