This product requires certification to purchase.

1/2 in. MNPTF Steel Plug

Dixon Valve & Coupling

DF-Series 1/2 in. MNPTF Steel Plug

  • Fast #
  • Part #DD4M4
  • Item #7516895
  • Manufacturer Part #D4M4
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

DF-Series 1/2 in. MNPTF Steel Plug

  • Fast #
  • Part #DD4M4
  • Item #7516895
  • Manufacturer Part #D4M4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPTF
End Connections
MNPTF
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
500 psi
Characteristics & Features
Clean Bagged
No
Collection
DF-Series
Fitting Type
Plug
Head Style
Hex
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No