This product requires certification to purchase.

2 in. Female Camlock x Hose Shank Type C Aluminum Cam and Groove Coupling

Dixon Valve & Coupling

EZ Boss-Lock™ 2 in. Female Camlock x Hose Shank Type C Aluminum Cam and Groove Coupling

  • Fast #
  • Part #DAC200EZ
  • Item #2851084
  • Manufacturer Part #AC200EZ
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

EZ Boss-Lock™ 2 in. Female Camlock x Hose Shank Type C Aluminum Cam and Groove Coupling

  • Fast #
  • Part #DAC200EZ
  • Item #2851084
  • Manufacturer Part #AC200EZ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Barbed
End Connections
Coupler x Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
EZ Boss-Lock™
Fitting Type
Straight
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Rating
70