This product requires certification to purchase.

FNST x MNST 4-1/2 x 2-1/2 in. Adapter and Pin Lug

Dixon Valve & Coupling

FNST x MNST 4-1/2 x 2-1/2 in. Adapter and Pin Lug

  • Fast #
  • Part #DHA4525F
  • Item #4836257
  • Manufacturer Part #HA4525F
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

FNST x MNST 4-1/2 x 2-1/2 in. Adapter and Pin Lug

  • Fast #
  • Part #DHA4525F
  • Item #4836257
  • Manufacturer Part #HA4525F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pin lug Construction
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 1
4-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4-1/2 in x 2-1/2 in
Weight
4.86 lb
Characteristics & Features
Fitting Type
Hydrant Adapter, Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Adapter, Pin Lug
UL Listed
No