This product requires certification to purchase.

1/2 in. Male Steel Fitting

Dixon Valve & Coupling

Global Air King™ 1/2 in. Male Steel Fitting

  • Fast #
  • Part #DGAM2
  • Item #4383446
  • Manufacturer Part #GAM2
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Global Air King™ 1/2 in. Male Steel Fitting

  • Fast #
  • Part #DGAM2
  • Item #4383446
  • Manufacturer Part #GAM2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Safety clip included
  • Supplied with rubber washer, part # AWR4
  • Not to be used for steam service
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
150 psi
Characteristics & Features
Collection
Global Air King™
Fitting Type
Adapter, Straight
Material
Steel, Rubber
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov