This product requires certification to purchase.

2-1/2 in. MNPSM Aluminum Coupling

Dixon Valve & Coupling

King™ 2-1/2 in. MNPSM Aluminum Coupling

  • Fast #
  • Part #DMA250
  • Item #4931731
  • Manufacturer Part #MA250
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King™ 2-1/2 in. MNPSM Aluminum Coupling

  • Fast #
  • Part #DMA250
  • Item #4931731
  • Manufacturer Part #MA250
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for use with suction or discharge hoses
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPSM
End Connection 2
MNPSM
End Connections
MNPSM
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
3-17/32 in
Weight
0.5 lb
Characteristics & Features
Collection
King™
Fitting Type
Straight
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Discharge of Water, Suction
FM Approved
No
Origin
Domestic
Product Type
Hose Coupling
UL Listed
No