This product requires certification to purchase.

3 in. NPSM Brass Female Swivel x Aluminum Hose Shank

Dixon Valve & Coupling

King™ 3 in. NPSM Brass Female Swivel x Aluminum Hose Shank

  • Fast #
  • Part #DFAB300
  • Item #4931705
  • Manufacturer Part #FAB300
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King™ 3 in. NPSM Brass Female Swivel x Aluminum Hose Shank

  • Fast #
  • Part #DFAB300
  • Item #4931705
  • Manufacturer Part #FAB300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for use with suction or discharge hoses
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPSM
End Connection 2
FNPSM
End Connections
FNPSM
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Weight
1.1095 lb
Characteristics & Features
Collection
King™
Fitting Type
Straight
Material
Aluminum, Brass, Rubber
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Discharge of Water, Industrial, Suction
FM Approved
No
Product Type
Hose Coupling
UL Listed
No