This product requires certification to purchase.

1/2 x 28 in. GHT Carbon Steel Cable

Dixon Valve & Coupling

King Cable® 1/2 x 28 in. GHT Carbon Steel Cable

  • Fast #
  • Part #DWB3
  • Item #4342187
  • Manufacturer Part #WB3
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King Cable® 1/2 x 28 in. GHT Carbon Steel Cable

  • Fast #
  • Part #DWB3
  • Item #4342187
  • Manufacturer Part #WB3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • King cable is the low cost answer to eliminate injuries caused by broken air hose connections
  • King safety cable reaches across the hose fittings to provide standby safety for hose
  • Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose
  • Thoroughly tested with years of service
  • A positive safeguard for air hose connections - helps you meet today's safety standards
  • Highly resistant to rust and corrosion
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
28 in
Characteristics & Features
Collection
King Cable®
Fitting Type
Cable, Straight
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Cable