This product requires certification to purchase.

NPSH Plastic Nozzle

Dixon Valve & Coupling

NPSH Plastic Nozzle

  • Fast #
  • Part #DCFB200S
  • Item #1674170
  • Manufacturer Part #CFB200S
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

NPSH Plastic Nozzle

  • Fast #
  • Part #DCFB200S
  • Item #1674170
  • Manufacturer Part #CFB200S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides consistent volume at any spray angle
  • Adjusts from straight stream to fog
  • High flow
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPSH
End Connection 2
NPSH
End Connections
NPSH
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flow Rate
150 gpm
Weight
0.52 lb
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic, Steel
Material Type
Polycarbonate
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
100
Warranty & Product Information
FM Approved
No
UL Listed
No