This product requires certification to purchase.

1/2 in. Basic Air Regulator with Gauge

Dixon Valve & Coupling

R74 Series 1/2 in. Basic Air Regulator with Gauge

  • Fast #
  • Part #DR74G4RG
  • Item #1440893
  • Manufacturer Part #R74G-4RG
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

R74 Series 1/2 in. Basic Air Regulator with Gauge

  • Fast #
  • Part #DR74G4RG
  • Item #1440893
  • Manufacturer Part #R74G-4RG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • In-line or modular installation
  • Relieving type
  • Two full flow 1/4 in. NPT gauge ports
  • RG models supplied with GC230 gauge
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
300 psi
Characteristics & Features
Collection
R74 Series
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Regulator Type
Standard