This product requires certification to purchase.

1 in. Hose Shank x MNPT Straight Nylon Insert

Dixon Valve & Coupling

Tuff-Lite™ 1 in. Hose Shank x MNPT Straight Nylon Insert

  • Fast #
  • Part #DTN88
  • Item #525302
  • Manufacturer Part #TN88
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Tuff-Lite™ 1 in. Hose Shank x MNPT Straight Nylon Insert

  • Fast #
  • Part #DTN88
  • Item #525302
  • Manufacturer Part #TN88
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Clean Bagged
No
Collection
Tuff-Lite™
Color Finish Name
White
Fitting Type
Insert
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov