This product requires certification to purchase.

3/4 in. Hose Barb x MNPT Straight Nylon Elbow

Dixon Valve & Coupling

Tuff-Lite™ 3/4 in. Hose Barb x MNPT Straight Nylon Elbow

  • Fast #
  • Part #DTLS66
  • Item #1316857
  • Manufacturer Part #TLS66
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Tuff-Lite™ 3/4 in. Hose Barb x MNPT Straight Nylon Elbow

  • Fast #
  • Part #DTLS66
  • Item #1316857
  • Manufacturer Part #TLS66
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
Tuff-Lite™
Color Finish Name
White
Fitting Type
Hose Barb
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
70