This product requires certification to purchase.

3/8 in. Hose Straight Nylon Mender Fitting

Dixon Valve & Coupling

Tuff-Lite™ 3/8 in. Hose Straight Nylon Mender Fitting

  • Fast #
  • Part #DTM3
  • Item #4236109
  • Manufacturer Part #TM3
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Tuff-Lite™ 3/8 in. Hose Straight Nylon Mender Fitting

  • Fast #
  • Part #DTM3
  • Item #4236109
  • Manufacturer Part #TM3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
2-9/32 in
Characteristics & Features
Clean Bagged
No
Collection
Tuff-Lite™
Color Finish Name
White
Fitting Type
Hose Barb
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
150