This product requires certification to purchase.

5/8 x 1/2 in. Hose Shank x MNPT Reducing Straight Nylon Hose Barb

Dixon Valve & Coupling

Tuff-Lite™ 5/8 x 1/2 in. Hose Shank x MNPT Reducing Straight Nylon Hose Barb

  • Fast #
  • Part #DTN54
  • Item #4236054
  • Manufacturer Part #TN54
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Tuff-Lite™ 5/8 x 1/2 in. Hose Shank x MNPT Reducing Straight Nylon Hose Barb

  • Fast #
  • Part #DTN54
  • Item #4236054
  • Manufacturer Part #TN54
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MIPS
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Length
1-29/32 in
Characteristics & Features
Clean Bagged
No
Collection
Tuff-Lite™
Color Finish Name
White
Fitting Type
Hose Barb
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
70