This product requires certification to purchase.

3/8 in. MNPT x 1/2 BARB NYLON

Dixon Valve & Coupling

Tuff-Lite® Series 3/8 in. MNPT x 1/2 BARB NYLON

  • Fast #
  • Part #DTN43
  • Item #10171448
  • Manufacturer Part #TN43
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Tuff-Lite® Series 3/8 in. MNPT x 1/2 BARB NYLON

  • Fast #
  • Part #DTN43
  • Item #10171448
  • Manufacturer Part #TN43
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nylon fittings should not be used with acid based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene
  • Nylon should not be used with compressed gas
  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
MNPT
End Connections
GHT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
1-3/4 in
Characteristics & Features
Collection
Tuff-Lite® Series
Color Finish Name
White
Fitting Type
Insert
Material
Nylon
Warranty & Product Information
Origin
Domestic
Type
DTN43