This product requires certification to purchase.

1/2 in. 316 Stainless Steel Clamp Kit

DK-LOK®

1/2 in. 316 Stainless Steel Clamp Kit

  • Fast #
  • Part #DCPP32127SS
  • Item #8626399
  • Manufacturer Part #CPP3-212.7SS
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. 316 Stainless Steel Clamp Kit

  • Fast #
  • Part #DCPP32127SS
  • Item #8626399
  • Manufacturer Part #CPP3-212.7SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Product Type
Clamp Kit
UL Listed
No