This product requires certification to purchase.

1/2 in. Hose Barb x 1/2 in. Hose Barb 316 Stainless Steel Push On Union

DK-LOK®

1/2 in. Hose Barb x 1/2 in. Hose Barb 316 Stainless Steel Push On Union

  • Fast #
  • Part #DDPHU88S
  • Item #8510385
  • Manufacturer Part #DPHU-8-8-S
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. Hose Barb x 1/2 in. Hose Barb 316 Stainless Steel Push On Union

  • Fast #
  • Part #DDPHU88S
  • Item #8510385
  • Manufacturer Part #DPHU-8-8-S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No special tools or clamps are required for installation
  • Assemblies can be done in seconds
  • DK-Lok Push-On fittings are reusable
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Union
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DDPHU88S