This product requires certification to purchase.

1/2 in. M-NPTF MHXMH SAF LCK PLG S

DK-LOK®

1/2 in. M-NPTF MHXMH SAF LCK PLG S

  • Fast #
  • Part #DN4M4LS
  • Item #11402383
  • Manufacturer Part #N4M4LS
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. M-NPTF MHXMH SAF LCK PLG S

  • Fast #
  • Part #DN4M4LS
  • Item #11402383
  • Manufacturer Part #N4M4LS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Allows for make and break
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure Class
500 psi
Characteristics & Features
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Origin
Domestic
Type
DN4M4LS