This product requires certification to purchase.

1/2 in. MPT 316 Stainless Steel Pipe Plug

DK-LOK®

1/2 in. MPT 316 Stainless Steel Pipe Plug

  • Fast #
  • Part #DGP8NS
  • Item #7842073
  • Manufacturer Part #GP-8N-S
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. MPT 316 Stainless Steel Pipe Plug

  • Fast #
  • Part #DGP8NS
  • Item #7842073
  • Manufacturer Part #GP-8N-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Pipe Plug
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGP8NS