This product requires certification to purchase.

1/2 in. OD SS TUBING LOOP CLMP

DK-LOK®

1/2 in. OD SS TUBING LOOP CLMP

  • Fast #
  • Part #DLC50SS
  • Item #10247503
  • Manufacturer Part #LC-50-SS
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. OD SS TUBING LOOP CLMP

  • Fast #
  • Part #DLC50SS
  • Item #10247503
  • Manufacturer Part #LC-50-SS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 1/2" Tube Support
  • Reduces Vibration
  • Requires Certification
Dimensions & Measurements
Range (in)
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tube
Material
Stainless Steel
Material Type
316SS
Warranty & Product Information
Origin
Domestic
Type
DLC50SS