This product requires certification to purchase.

1/2 in. Tube OD x 1 in. 150# 316 Stainless Steel DK-Lok Flange Double Ferrule

DK-LOK®

1/2 in. Tube OD x 1 in. 150# 316 Stainless Steel DK-Lok Flange Double Ferrule

  • Fast #
  • Part #DDF8TF16150S
  • Item #8512229
  • Manufacturer Part #DF-8TF16-150-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. Tube OD x 1 in. 150# 316 Stainless Steel DK-Lok Flange Double Ferrule

  • Fast #
  • Part #DDF8TF16150S
  • Item #8512229
  • Manufacturer Part #DF-8TF16-150-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
Flanged
End Connections
OD Tube x Flanged
Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in x 1 in
Characteristics & Features
Fitting Type
Flange
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDF8TF16150S