This product requires certification to purchase.

1/2 in. Tube OD x 3/4 in. MPT Brass Male 90 Elbow Double Ferrule

DK-LOK®

1/2 in. Tube OD x 3/4 in. MPT Brass Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM812NB
  • Item #8513547
  • Manufacturer Part #DLM-8-12N-B
4 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. Tube OD x 3/4 in. MPT Brass Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM812NB
  • Item #8513547
  • Manufacturer Part #DLM-8-12N-B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Fitting Type
Male, Elbow
Material
Brass
Warranty & Product Information
Origin
Global
Type
DDLM812NB