This product requires certification to purchase.

1/2 in. x 48 Tube Stub PFH Series PTFE Flexible SS Metal Hose

DK-LOK®

1/2 in. x 48 Tube Stub PFH Series PTFE Flexible SS Metal Hose

  • Fast #
  • Part #DDPFH8TA8TA848S
  • Item #7842292
  • Manufacturer Part #PFH8-TA8TA8-48-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. x 48 Tube Stub PFH Series PTFE Flexible SS Metal Hose

  • Fast #
  • Part #DDPFH8TA8TA848S
  • Item #7842292
  • Manufacturer Part #PFH8-TA8TA8-48-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • High pressure application up to 3,000 psig
  • PTFE hose material has improved permeation resistance
  • Applied with stainless steel 304 wire braid, it improves the internal pressure and protect the wear
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
1/2 in
Fitting Size 2
48 in
Fitting Sizes
1/2 in x 48 in
Characteristics & Features
Fitting Type
Hose Fitting
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global