This product requires certification to purchase.

1/4 in. Hose Barb x 1/4 in. MPT Brass Push on Male Connector

DK-LOK®

1/4 in. Hose Barb x 1/4 in. MPT Brass Push on Male Connector

  • Fast #
  • Part #DDPHM44NB
  • Item #8510362
  • Manufacturer Part #DPHM-4-4N-B
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Hose Barb x 1/4 in. MPT Brass Push on Male Connector

  • Fast #
  • Part #DDPHM44NB
  • Item #8510362
  • Manufacturer Part #DPHM-4-4N-B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No special tools or clamps are required for installation
  • Assemblies can be done in seconds
  • DK-Lok Push-On fittings are reusable
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Male
Material
Brass
Warranty & Product Information
Origin
Global
Type
DDPHM44NB