This product requires certification to purchase.

1/4 in. MBSPP x 1/4 in. FPT 316 Stainless Steel Pipe Adapter

DK-LOK®

1/4 in. MBSPP x 1/4 in. FPT 316 Stainless Steel Pipe Adapter

  • Fast #
  • Part #DGADMF4GNS
  • Item #8529719
  • Manufacturer Part #GADMF-4GN-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. MBSPP x 1/4 in. FPT 316 Stainless Steel Pipe Adapter

  • Fast #
  • Part #DGADMF4GNS
  • Item #8529719
  • Manufacturer Part #GADMF-4GN-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

End Connection 1:
MBSPP
End Connection 2:
FNPT
End Connections:
MBSPP x FNPT
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Fitting Type:
Adapter
Material:
Stainless Steel
Material Type:
316
Type:
DGADMF4GNS