This product requires certification to purchase.

1/4 in. MPT 5000# 316 Stainless Steel V15 Series Needle Valve

DK-LOK®

1/4 in. MPT 5000# 316 Stainless Steel V15 Series Needle Valve

  • Fast #
  • Part #DV15BMD4N4TS
  • Item #8510239
  • Manufacturer Part #V15B-MD-4N4T-S
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. MPT 5000# 316 Stainless Steel V15 Series Needle Valve

  • Fast #
  • Part #DV15BMD4N4TS
  • Item #8510239
  • Manufacturer Part #V15B-MD-4N4T-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for a wide range of general purpose in gas and liquid applications
  • Forged body with inline and angle pattern
  • Integral bonnet design to eliminate inadvertent stem back-out
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Valve Size
1/4 in
Characteristics & Features
Valve Body Material
316 Stainless Steel
Valve Type
Needle Valve
Warranty & Product Information
Type
DV15BMD4N4TS