This product requires certification to purchase.

1/4 in. MPT SS TEF HOSE 16 OAL

DK-LOK®

1/4 in. MPT SS TEF HOSE 16 OAL

  • Fast #
  • Part #DPFH4MN4MNS416S
  • Item #11672565
  • Manufacturer Part #PFH4-MN4MNS4-16-S
3.8 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. MPT SS TEF HOSE 16 OAL

  • Fast #
  • Part #DPFH4MN4MNS416S
  • Item #11672565
  • Manufacturer Part #PFH4-MN4MNS4-16-S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Flex hose
  • PTFE lined SS braid
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT Swivel
End Connections
MPT Swivel
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
16 in
Pressure - Maximum
3000 psi
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-65
Warranty & Product Information
Origin
Global
Type
DPFH4MN4MNS416S