1/4 in. MPT x 1/4 in. FPT 316 Stainless Steel Pipe Adapter
1/4 in. MPT x 1/4 in. FPT 316 Stainless Steel Pipe Adapter
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DGAAMF4NS