This product requires certification to purchase.

1/4 in. MPT x 1/8 in. MPT Brass Hex Reducing Nipple

DK-LOK®

1/4 in. MPT x 1/8 in. MPT Brass Hex Reducing Nipple

  • Fast #
  • Part #DGNR42NB
  • Item #8530727
  • Manufacturer Part #GNR-4-2N-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. MPT x 1/8 in. MPT Brass Hex Reducing Nipple

  • Fast #
  • Part #DGNR42NB
  • Item #8530727
  • Manufacturer Part #GNR-4-2N-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4
Fitting Size 2:
1/8
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Hex, Reducing Nipple
Material:
Brass
Type:
DGNR42NB