This product requires certification to purchase.

1/4 in. OD X 3/16 in. 316 SS Tube Insert

DK-LOK®

1/4 in. OD X 3/16 in. 316 SS Tube Insert

  • Fast #
  • Part #DDI43S
  • Item #7842070
  • Manufacturer Part #DI 4-3-S
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. OD X 3/16 in. 316 SS Tube Insert

  • Fast #
  • Part #DDI43S
  • Item #7842070
  • Manufacturer Part #DI 4-3-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Characteristics & Features
Fitting Type
Tube, Insert
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDI43S