This product requires certification to purchase.

1/4 in. Tube OD Brass Bulkhead Union Double Ferrule

DK-LOK®

1/4 in. Tube OD Brass Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUB4B
  • Item #7842335
  • Manufacturer Part #DUB-4-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD Brass Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUB4B
  • Item #7842335
  • Manufacturer Part #DUB-4-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Bulkhead, Union
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDUB4B