This product requires certification to purchase.

1/4 in. Tube OD x 1/4 in. MBSPP Brass Male Connector Double Ferrule

DK-LOK®

1/4 in. Tube OD x 1/4 in. MBSPP Brass Male Connector Double Ferrule

  • Fast #
  • Part #DDMC44GB
  • Item #8513515
  • Manufacturer Part #DMC-4-4G-B
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD x 1/4 in. MBSPP Brass Male Connector Double Ferrule

  • Fast #
  • Part #DDMC44GB
  • Item #8513515
  • Manufacturer Part #DMC-4-4G-B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MBSPP
End Connections
OD Tube x MBSPP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Male
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDMC44GB