This product requires certification to purchase.

1/4 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

DK-LOK®

1/4 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT42NS
  • Item #8526266
  • Manufacturer Part #DMCT-4-2N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD x 1/8 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT42NS
  • Item #8526266
  • Manufacturer Part #DMCT-4-2N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Material
Stainless Steel
Warranty & Product Information
Type
DDMCT42NS