This product requires certification to purchase.

1/4 in. Tube OD x 1/8 in. Tube OD Reducing Union Double Ferrule

DK-LOK®

1/4 in. Tube OD x 1/8 in. Tube OD Reducing Union Double Ferrule

  • Fast #
  • Part #DDUR42NUDALPE
  • Item #9956741
  • Manufacturer Part #DUR4-2NUD-ALPE
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD x 1/8 in. Tube OD Reducing Union Double Ferrule

  • Fast #
  • Part #DDUR42NUDALPE
  • Item #9956741
  • Manufacturer Part #DUR4-2NUD-ALPE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Characteristics & Features
Fitting Type
Reducing, Union
Material
Aluminum