This product requires certification to purchase.

1/8 in. FPT 316 Stainless Steel Quick Connect Body

DK-LOK®

1/8 in. FPT 316 Stainless Steel Quick Connect Body

  • Fast #
  • Part #DDQBAF2NS
  • Item #8509477
  • Manufacturer Part #DQBA-F-2N-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

1/8 in. FPT 316 Stainless Steel Quick Connect Body

  • Fast #
  • Part #DDQBAF2NS
  • Item #8509477
  • Manufacturer Part #DQBA-F-2N-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Stainless Steel
Material Type:
316