This product requires certification to purchase.

1/8 in. Tube OD 316 Stainless Steel Nut Single Ferrule

DK-LOK®

1/8 in. Tube OD 316 Stainless Steel Nut Single Ferrule

  • Fast #
  • Part #DDNZ2S
  • Item #8097999
  • Manufacturer Part #DNZ-2-S
3.8 out of 5 Customer Rating
Brand image
DK-LOK®

1/8 in. Tube OD 316 Stainless Steel Nut Single Ferrule

  • Fast #
  • Part #DDNZ2S
  • Item #8097999
  • Manufacturer Part #DNZ-2-S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM F-1387
Product Type
Spare Parts
Type
DDNZ2S