This product requires certification to purchase.

1/8 in. Tube OD 5000# 316 Stainless Steel V15 Series Needle Valve

DK-LOK®

1/8 in. Tube OD 5000# 316 Stainless Steel V15 Series Needle Valve

  • Fast #
  • Part #DV15AD2TRS
  • Item #8510187
  • Manufacturer Part #V15A-D-2T-R-S
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

1/8 in. Tube OD 5000# 316 Stainless Steel V15 Series Needle Valve

  • Fast #
  • Part #DV15AD2TRS
  • Item #8510187
  • Manufacturer Part #V15A-D-2T-R-S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for a wide range of general purpose in gas and liquid applications
  • Forged body with inline and angle pattern
  • Integral bonnet design to eliminate inadvertent stem back-out
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Valve Size
1/8 in
Characteristics & Features
Valve Body Material
316 Stainless Steel
Valve Type
Needle Valve
Warranty & Product Information
Type
DV15AD2TRS