This product requires certification to purchase.

1 in. 316 Stainless Steel K Series Nut

DK-LOK®

1 in. 316 Stainless Steel K Series Nut

  • Fast #
  • Part #DKN16TS
  • Item #8529412
  • Manufacturer Part #KN-16T-S
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. 316 Stainless Steel K Series Nut

  • Fast #
  • Part #DKN16TS
  • Item #8529412
  • Manufacturer Part #KN-16T-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DK-Lok K Series JIC Tube Fittings are capable of connecting to inch and metric tube with no changing the Sleeve and Nut
  • The fitting body without sleeve and nut is widely used as a hose adapter for connection to a female swivel on a hose assembly
  • 37 Degree Flared
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Characteristics & Features
Fitting Type
Nut
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
DKN16TS