This product requires certification to purchase.

1 in. MPT x 3/4 in. FPT 316 Stainless Steel Reducing Hex Pipe Bushing

DK-LOK®

1 in. MPT x 3/4 in. FPT 316 Stainless Steel Reducing Hex Pipe Bushing

  • Fast #
  • Part #DGHB1612NS
  • Item #8529476
  • Manufacturer Part #GHB-16-12N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. MPT x 3/4 in. FPT 316 Stainless Steel Reducing Hex Pipe Bushing

  • Fast #
  • Part #DGHB1612NS
  • Item #8529476
  • Manufacturer Part #GHB-16-12N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing, Hex, Bushing
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGHB1612NS