This product requires certification to purchase.

1 in. Tube OD 316 Stainless Steel Ferrule Set 10 pack Double Ferrule

DK-LOK®

1 in. Tube OD 316 Stainless Steel Ferrule Set 10 pack Double Ferrule

  • Fast #
  • Part #DDFS1610S
  • Item #9200034
  • Manufacturer Part #DFS-16-10-S
3.5 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. Tube OD 316 Stainless Steel Ferrule Set 10 pack Double Ferrule

  • Fast #
  • Part #DDFS1610S
  • Item #9200034
  • Manufacturer Part #DFS-16-10-S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Characteristics & Features
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDFS1610S