This product requires certification to purchase.

1 in. Tube OD x 1 in. MPT 316 Stainless Steel Male Connector Single Ferrule

DK-LOK®

1 in. Tube OD x 1 in. MPT 316 Stainless Steel Male Connector Single Ferrule

  • Fast #
  • Part #DDMCZ1616NS
  • Item #7842003
  • Manufacturer Part #DMCZ-16-16N-S
3.1 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. Tube OD x 1 in. MPT 316 Stainless Steel Male Connector Single Ferrule

  • Fast #
  • Part #DDMCZ1616NS
  • Item #7842003
  • Manufacturer Part #DMCZ-16-16N-S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Looking for compatible parts?

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Male
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDMCZ1616NS