This product requires certification to purchase.

10MM Tube OD 316 Stainless Steel Plug Double Ferrule

DK-LOK®

10MM Tube OD 316 Stainless Steel Plug Double Ferrule

  • Fast #
  • Part #DDP10MS
  • Item #8526959
  • Manufacturer Part #DP-10M-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

10MM Tube OD 316 Stainless Steel Plug Double Ferrule

  • Fast #
  • Part #DDP10MS
  • Item #8526959
  • Manufacturer Part #DP-10M-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
10 mm
Fitting Sizes
10 mm
Characteristics & Features
Fitting Type
Plug
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDP10MS