This product requires certification to purchase.

10MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

DK-LOK®

10MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC10M6NS
  • Item #7503072
  • Manufacturer Part #DMC-10M-6N-S
3.1 out of 5 Customer Rating
Brand image
DK-LOK®

10MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC10M6NS
  • Item #7503072
  • Manufacturer Part #DMC-10M-6N-S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
10 mm
Fitting Size 2
3/8 in
Fitting Sizes
10 mm x 3/8 in
Characteristics & Features
Fitting Type
Male
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
K1000134-96