This product requires certification to purchase.

12 in. L COMPX1/2 MNPT S-316

DK-LOK®

12 in. L COMPX1/2 MNPT S-316

  • Fast #
  • Part #DNA12L04NPSS
  • Item #11622446
  • Manufacturer Part #NA12L-04N-PS-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

12 in. L COMPX1/2 MNPT S-316

  • Fast #
  • Part #DNA12L04NPSS
  • Item #11622446
  • Manufacturer Part #NA12L-04N-PS-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connects 12L DIN to 1/4"FNPT
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-7/10 in
Pressure - Maximum
5000 psi
Characteristics & Features
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-65
Warranty & Product Information
Origin
Global
Type
DNA12L04NPSS