This product requires certification to purchase.

1/8 in. MPT x 1/4 in. FPT 316 Stainless Steel Reducing Adapter

DK-LOK®

GABMF 1/8 in. MPT x 1/4 in. FPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #DGABMF24NS
  • Item #7870593
  • Manufacturer Part #GABMF-2-4N-S
3.6 out of 5 Customer Rating
Brand image
DK-LOK®

GABMF 1/8 in. MPT x 1/4 in. FPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #DGABMF24NS
  • Item #7870593
  • Manufacturer Part #GABMF-2-4N-S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Fitting Sizes
1/8 in x 1/4 in
Weight
0.093 lb
Characteristics & Features
Collection
GABMF
Fitting Type
Reducing, Adapter
Material
Stainless Steel
Material Type
316