This product requires certification to purchase.

3/4 in. FPT x 1/2 in. FPT 316 Stainless Steel Hex Reducing Pipe Coupling

DK-LOK®

3/4 in. FPT x 1/2 in. FPT 316 Stainless Steel Hex Reducing Pipe Coupling

  • Fast #
  • Part #DGCGR128NS
  • Item #8529395
  • Manufacturer Part #GCGR-12-8N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. FPT x 1/2 in. FPT 316 Stainless Steel Hex Reducing Pipe Coupling

  • Fast #
  • Part #DGCGR128NS
  • Item #8529395
  • Manufacturer Part #GCGR-12-8N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Fitting Type
Hex, Reducing Coupling
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGCGR128NS